0
1
2

Jigsaw 450W 240V OLPJS450

Order Code: ZT1709420S

£32.99 Inc VAT (20%)


Description

The Olympia Tools Jigsaw has a powerful motor. Its adjustable steel base allows for bevel cuts up to 45. Fitted with an ergonomic soft grip for increased user comfort. Dust extraction is possible via an adaptor (supplied), enabling you to keep the workplace clean and free of debris. Supplied with 1 x Vacuum Cleaner Adaptor and 1 x Hex Key. Specification Input Power 450W Strokes at No Load 3,000/min. Stroke Length 18mm Bevel Capacity 45 Capacity Steel 6mm, Wood 55mm Weight 2.0kg

See full description
Specifications for Jigsaw 450W 240V OLPJS450
  • Supply Voltage
    240V
  • Wood Cutting Capacity
    55mm
  • MFR Part No.
    OLPJS450
    09-340
  • Input Power
    450W
  • Power Source
    Corded 240V
  • Capacity (Metal)
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome