Jigsaw 60mm 240V Jse 60A

Order Code: ZT3751149S

£149.99 Inc VAT (20%)


Description

Length of Stroke: 26mm.
Cutting Capacities: Wood 60mm, Aluminium 20mm, Steel 6mm.
Input: 400W.
Strokes per Minute: 1000-3000/min.
Overall Length: 265mm.
Weight: 2.5kg.

See full description
Specifications for Jigsaw 60mm 240V Jse 60A
  • Supply Voltage
    240V
  • Strokes per Minute
    2, 700spm
  • Power Source
    Electric
  • Product Type
    Corded Jigsaws
  • Model Number
    JSE 60A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome