M18 Fuel Top Handle Jigsaw Kit (2x5.0AH Batteries)

M18 Fuel Top Handle Jigsaw Kit (2x5.0AH Batteries)

Order Code: ZT2584411SCopy

£519.99 Inc VAT (20%)
£539.993.5% off


Description

The M18 FUEL™ Top Handle Jigsaw delivers precision cutting with outstanding power and control. Featuring a brushless POWERSTATE™ motor, it ensures long tool life and fast cutting performance, achieving up to 32m in 19mm OSB on a single 5.0 Ah battery. The FIXTEC™ blade clamp allows for quick blade changes, while the dust blower and LED light enhance visibility. With a keyless bevel adjustment and five-stage pendulum action, this jigsaw offers versatility for a wide range of applications.

Features and Benefits
• Brushless POWERSTATE™ motor for superior cutting speed and durability
• FIXTEC™ blade clamp enables fast and easy blade changes
• Five-stage pendulum action enhances cutting performance
• Keyless bevel facility allows for adjustments between 0° and 45°
• Integrated dust blower keeps the cut line clear for precise cutting
• LED work light improves visibility in low-light conditions
• Detachable soft shoe prevents marks and scratches on delicate materials

Notes
• Compatible with all MILWAUKEE® M18™ batteries for flexible power options
• Available with or without batteries

See full description
Specifications for M18 Fuel Top Handle Jigsaw Kit (2x5.0AH Batteries)
  • MFR Part No.
    4933464728
  • Product Type
    Top Handle Jigsaw Kit
  • Power Source
    Cordless
  • Battery Type
    Li-ion
  • Number of Batteries Supplied
    2
  • Series
    M18 FUEL
  • Weight
    2.9kg
  • Supply Voltage
    18V
  • Battery Capacity
    5.0A·h
  • Model Number
    M18 FJS-502X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome