0
1
2

MAXXPACK Jigsaw 18V Bare Unit BAT7062513

Order Code: ZT2424299S

£50.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK Jigsaw is equipped with a bottom plate that can be adjusted in degrees. This allows you to saw at an angle of -45° to 45°. It has 4 pendulum positions for fast straight cutting and precise curves. An integrated parallel guide provides maximum control and accuracy. The compact, lightweight design provides optimal manoeuvrability. Fitted with a soft grip handle for comfortable sawing. Change the saw blade quickly and easily without tools. There is also an adjustable suction and blowing system for dust-free work. Part of the MAXXPACK collection, one universal battery and charger for all your tools. Comes as a Bare Unit, No Battery or Charger. Specification: Strokes at No Load: 0-3000/min.Base Plate Angle: -45° to 45°Cutting depth wood: 80mmCutting depth metal: 6mmCutting depth plastic: 12mmSound pressure Level LpA: 85.9 dB(A)  Battery: 1.5kg

See full description
Specifications for MAXXPACK Jigsaw 18V Bare Unit BAT7062513
  • Wood Cutting Capacity
    60mm
  • Battery Supplied
    Bare Unit
  • Capacity (Steel)
    6mm
  • Power Source
    Cordless 18V