TC-JS 80/1 Jigsaw 550W 240V

Order Code: ZT1277568P

£59.99 Inc VAT (20%)
£61.993% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

The Einhell TC-JS 80/1 Jigsaw effortlessly tackles a wide variety of materials including wood, plastic and steel. The 4-setting pendulum action enables exact and fast cuts to be performed. Its soleplate can be swivelled to allow for mitre cuts at angles of up to 45deg;. The body features soft grip surfaces for increased comfort. An integrated dust extractor keeps the work area clean. The saw blade can be changed quickly and effortlessly without the need of tools. Specification Input Power: 550WStrokes at No Load: 1,000-3,000/min.Stroke Length: 20mmBevel Capacity: 45deg;Capacity: Metal: 10mm, Wood: 80mm, Plastic: 20mmWeight: 2.1kg

See full description
Specifications for TC-JS 80/1 Jigsaw 550W 240V
  • Supply Voltage
    240V
  • Capacity
    80mm
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome