Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
10.20MM HSCo TiN Coated SM200 Jobber Drill DIN338
By Presto
Order Code:
ZT1235019P
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/10-20mm-hsco-tin-coated-sm200-jobber-drill-din338/p/ZT1235019P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 10.20MM HSCo TiN Coated SM200 Jobber Drill DIN338
Working Length
8.7cm
Length
133mm
Material
HSCo
Product Type
Jobber Drill
Finish/Coating
TiN
Diameter Range
10.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome