15/64" HSS S/S Bright Jobber Drill

Order Code: ZT3110141S

£0.84each Inc VAT (20%)
£4.20 minimum order value
QuantityPriceDiscount
1 - 249£0.840%
250 - 499£0.813.5%
500 - 999£0.778.5%
1000 - 2499£0.7412%
2500 +£0.7115.5%

Minimum order quantity: 5.

Description

Series J100 - Inch
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.

Bright Finish
Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

See full description
Specifications for 15/64" HSS S/S Bright Jobber Drill
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Bright
  • Flute Length
    57mm
  • Point Type
    Split Point
  • Point Angle
    118°
  • Standards Met
    DIN 338RN
    BS 328
  • Shank Diameter Tolerance
    F11
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Flute Construction
    Ground Flute
  • Overall Length
    93mm
  • Helix Type
    Normal Helix
  • Web Thickness
    Standard
  • Drill Diameter
    15/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome