6.00mm XT36-HSCO S/S Jobber DRILLTiN # 2063

Order Code: ZT3937677S

£5.29 Inc VAT (20%)


Description

Heavy-duty drill made for 8 % cobalt material with excellent heat
resistance. To drill steels with tensile strength up to 1.400 N/ mm², very
hard bronze, stainless steels as well as heat- and acid resistant steels. TiN coating provides longer tool life or increased cutting speeds.

Features and Benefits
• High speed steel and 8% cobalt material for excellent tool hardness
• Increased heat and wear resistance for drilling hard substrates
• TiN coating for prolonged tool lifespan

Typical Applications
• Drilling
• Steels with tensile strength up to 1.400 N/ mm²
• Hard bronze
• Stainless steels
• Heat- and acid resistant steels

See full description
Specifications for 6.00mm XT36-HSCO S/S Jobber DRILLTiN # 2063
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    F11
  • Material
    Cobalt High Speed Steel
  • Standards Met
    DIN 388
  • Helix Type
    Normal Helix
  • Finish/Coating
    TiN
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hnd
  • Point Angle
    135°
  • Shank Diameter Tolerance
    H8
  • Web Thickness
    Form C
  • Overall Length
    93mm
  • Number of Flutes
    2
  • Flute Length
    57mm
  • Drill Diameter Metric
    6mm
  • Series
    2063

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome