Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
6.60mm Hi-Nox Q/S S/S Drill
By Presto
Order Code:
ZT1046955P
£2.49
each
Inc VAT (20%)
£24.90 minimum order value
£2.59
3.5% off
Quantity
Price
Discount
1 - 19
£2.49
0%
20 +
£2.37
5%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
24.90
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/6-60mm-hi-nox-q-s-s-s-drill/p/ZT1046955P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 6.60mm Hi-Nox Q/S S/S Drill
Finish/Coating
Steam Tempered
Drill Diameter Metric
6.6mm
Flute Construction
Ground Flute
Material
High Speed Steel
Flute Type
Spiral
Cutting Direction
Right Hnd
Series
Hi-Nox
MFR Part No.
13206.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome