8.50mm HSS S/S Bright Jobber Drill

Order Code: ZT3110178S

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

Series J100 - Metric general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.

Features and Benefits
• High speed steel construction with bright finish for increased toughness
• Supplied in the as-ground condition for use with non ferrous materials
• Made from 4241 Grade Steel

Standards
• Manufactured to BS 328/DIN338RN

Notes
• Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

See full description
Specifications for 8.50mm HSS S/S Bright Jobber Drill
  • Coolant Delivery
    External
  • Web Thickness
    Standard
  • Point Type
    Split Point
  • Flute Length
    75mm
  • Finish/Coating
    Bright
  • Material
    High Speed Steel
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Number of Flutes
    2
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Standards Met
    BS 328
    DIN 338RN
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Shank Diameter Tolerance
    F11
  • Overall Length
    117mm
  • Drill Diameter Metric
    8.5mm
  • Material Grade
    4241 Grade Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome