Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Jobber Drills
9.10MM HSCo DIN338 Bright Finish SM200 Jobber Drill
By Presto
Order Code:
ZT1234912P
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it in
10-14
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/jobber-drills/9-10mm-hsco-din338-bright-finish-sm200-jobber-drill/p/ZT1234912P
Add to quotation
View all Jobber Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9.10MM HSCo DIN338 Bright Finish SM200 Jobber Drill
Size
9.1mm
Finish
Bright
Material
HSCo
Product Type
Jobber Drill
Finish/Coating
Bright Finish
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome