9651 Series HSS Straight Shank TiN Tipped Jobber Drills (Metric)


Select
£1.23 Inc VAT (20%)


See all variants from £1.23

Description

Guhring Series 9651 HSS TiN Tip Drills general purpose drills offer a longer tool life thanks to the TiN coted tip. Especially suitable for the machining of steel and cast steel (alloyed and unalloyed), grey cast iron, malleable cast iron, spheroidal graphite iron, sintered iron and graphite with high concentricity characteristics.

Features and Benefits
• High speed steel construction for durability
• TiN coated tip for increased tool life and performance
• Ideal for drilling a range of materials including cast steel and iron

Standards
• Manufactured to BS 328/DIN 338RN

Typical Applications
• Steel
• Steel alloys
• Cast iron
• Spheroidal graphite iron
• Sintered iron
• Graphite

Notes
• Available in metric sizes 1.0mm - 16.0mm

See full description

Feature Attributes

Point Angle:
118 °
Cutting Direction:
Right Hand
Standards Met:
DIN 338
Flute Type:
Spiral
Web Thickness:
Similar to Form C
Shank Diameter Tolerance:
f11
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome