0
1
2

A002S 3.50MM HSS Straight Shank Jobber Drill - TiN Tipped -Pouch Pack

Order Code: ZT1135113X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Series A002S HSS Straight Shank Jobber Drill - Tin Tipped - Metric

TiN tip coating for increased tool life and performance
118° self-centering split point for superb hole quality and positional accuracy.
For use on steel, stainless, cast iron, ceramics, plastics and many other materials.
Size range: 2.00mm - 13.00mm
Manufactured to BS328: Part 1: 1986, DIN 338.
Supplied in a pouch

See full description
Specifications for A002S 3.50MM HSS Straight Shank Jobber Drill - TiN Tipped -Pouch Pack
  • Flute Construction
    Ground Flute
  • Drill Diameter Tolerance
    h8
  • Finish/Coating
    TiN Tipped
  • Drill Diameter
    3.5mm
  • Series
    A002S
  • Material
    High Speed Steel
  • Flute Type
    Spiral
  • Flute Length
    39mm
  • Point Angle
    118°
  • Standards Met
    DIN 338
  • Number of Flutes
    2
  • Helix Type
    Normal Helix
  • Coolant Delivery
    External
  • MFR Part No.
    A002S3.5
  • Overall Length
    70mm
  • Cutting Direction
    Right Hand
  • Drill Diameter Metric
    3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome