0
1
2

A147 2.40mm HSS-E Jobberdrill DIN 338

Order Code: ZT1137002X

£7.39each Inc VAT (20%)
£73.90 minimum order value
QuantityPriceDiscount
1 - 9£7.390%
10 - 19£7.094%
20 - 49£6.808%
50 +£6.5012%

Minimum order quantity: 10.

Description

Series A147 HSS-Co straight shank jobber drills are manufactured from high speed steel with cobalt for a harder tool and greater cutting performance.

Features and Benefits
• HSS and cobalt construction for greater tool hardness
• Point angle: 130° for greater cutting performance

Typical Application
• Drilling

Standards
• Manufactured to DIN 338

See full description
Specifications for A147 2.40mm HSS-E Jobberdrill DIN 338
  • Drill Diameter
    2.4mm
  • MFR Part No.
    A1472.4
  • Finish/Coating
    Bright
  • Overall Length
    57mm
  • Material
    Cobalt High Speed Steel
  • Drill Diameter Tolerance
    h8
  • Number of Flutes
    2
  • Cutting Direction
    Right Hand
  • Series
    A147
  • Standards Met
    DIN 338
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Flute Length
    30mm
  • Point Angle
    130°
  • Flute Construction
    Ground Flute
  • Helix Type
    Normal Helix
  • Drill Diameter Metric
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome