0
1
2

A147 3/32" HSS-E Jobber Drill DIN338

Order Code: ZT3467833S

£3.39each Inc VAT (20%)
£33.90 minimum order value
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 +£2.9812%

Minimum order quantity: 10.

Description

Series A147 HSS-E Straight Shank Jobber Drill - Inch

HSS-E Jobber Drill. 130° point.
Manufactured to DIN 338

See full description
Specifications for A147 3/32" HSS-E Jobber Drill DIN338
  • Number of Flutes
    2
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    H8
  • Drill Diameter
    3/32in
  • Flute Construction
    Ground Flute
  • Series
    A147
  • Point Angle
    130
  • Drill Diameter Letter
    N
  • Material
    Cobalt High Speed Steel
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Coolant Delivery
    External
  • Flute Length
    30mm
  • Standards Met
    DIN 338
  • Finish/Coating
    Bright
  • Overall Length
    57mm
  • MFR Part No.
    A1473/32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome