0
1
2

A147 4.20mm HSS-E Jobber Drill DIN 338

Order Code: ZT3467165S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 +£4.0412%


Description

Series A147 HSS-Co straight shank jobber drills are manufactured from high speed steel with cobalt for a harder tool and greater cutting performance.

Features and Benefits
• HSS and cobalt construction for greater tool hardness
• Point angle: 130° for greater cutting performance

Typical Application
• Drilling

Standards
• Manufactured to DIN 338

See full description
Specifications for A147 4.20mm HSS-E Jobber Drill DIN 338
  • Helix Type
    Normal Helix
  • Drill Diameter
    4.2mm
  • Cutting Direction
    Right Hnd
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Flute Type
    Spiral
  • Material
    Cobalt High Speed Steel
  • Drill Diameter Tolerance
    H8
  • Point Angle
    130
  • Number of Flutes
    2
  • Series
    A147
  • Standards Met
    DIN 338
  • Finish/Coating
    Bright
  • Overall Length
    75mm
  • Flute Length
    43mm
  • MFR Part No.
    A1474.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome