A510 5/16" HSS-Tin ADX S/S Jobber Drill

Order Code: ZT1134734X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point. TiN coating for increased tool life & performance. Size Range: 3.0 - 14.0mm, 1/8” - 1/2”

Specifications for A510 5/16" HSS-Tin ADX S/S Jobber Drill
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hand
  • Material
    High Speed Steel
  • Point Angle
    130°
  • Standards Met
    BS 323
    DIN 338
  • Drill Diameter Tolerance
    h8
  • Flute Length
    75mm
  • Series
    A510
  • Coolant Delivery
    External
  • Drill Diameter
    5/16in
  • Overall Length
    117mm
  • Shank Diameter Tolerance
    f11
  • Number of Flutes
    2
  • Point Type
    ADX
  • MFR Part No.
    A5105/16
  • Flute Type
    Spiral
  • Finish/Coating
    TiN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome