HSS-Co 1/4" Short Threaded Shank Cobalt Adapter Drill

Order Code: ZT2632947S

£4.29 Inc VAT (20%)


Description

This range of short threaded shank adaptor drills are manufactured from cobalt based HSS-E with a steam tempered finish for durability and the ability to easily drill through hardened metals and materials. The design features a 135° point angle for a stronger chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.

Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• Steam tempered surface treatment for increased corrosion resistance and hardness
• High Speed Cobalt Steel material providing strength when drilling hardened metals and materials

Typical Applications
• Designed to drill hardened metals but an essential in any toolbox

Standards
• NAS 965 TYPE D

See full description
Specifications for HSS-Co 1/4" Short Threaded Shank Cobalt Adapter Drill
  • MFR Part No.
    7878226
  • Material
    Cobalt High Speed Steel
  • Series
    Precision
  • Flute Length
    14.28mm
  • Finish/Coating
    Steam Tempered
  • Point Type
    Standard
  • Overall Length
    31.75mm
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hnd
  • Drill Diameter Metric
    6.35mm
  • Point Angle
    135°
  • Drill Diameter
    1/4in
  • Drill Diameter Letter
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome