750W Rebating Planer

Order Code: ZT4960149S

£89.99 Inc VAT (20%)


Description

Black+Decker 750W Rebating Planer 3 different sized chamfer grooves for easy and precise shaping of wood 0.2mm depth of cut setting for increased accuracy. Robust and powerful 750W motor provides smooth results, even in hard wood and at maximum depth of cut. Side fence for more control and accuracy 2mm depth of cut ensures a large amount of wood can be removed in one pass The choice of left or right chip ejection makes the planer more comfortable to use Easy empty dust bag for more flexibility and a cleaner working environment Overmould on front and main handle gives a better grip for both comfort and control 2 high quality reversible TCT blades ensure maximum life and a superior finish Park rest protects both the workpiece and the blades 12mm maximum rebate depth broadens the applications the planer can be used for

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 750W Rebating Planer
  • Maximum Rebating Depth
    12mm
  • Power
    750W
  • Maximum Depth of Cut
    2mm
  • Product Type
    Rebating Planer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome