D27300 Planer Thicknesser 2100W 240V DEWD27300

Order Code: ZT1276409P

£1,999.99 Inc VAT (20%)


Description

DEWALT D27300 Professional Planer Thicknesser has a high quality robust design with no-volt release switch, motor overload protection and cutter block guard for safe working. Large extruded aluminium top planing table for high accuracy and ease of use. Intergrated 2200 Watt motor design to save space and improve transportation. New control design to improve ease of use and accuracy of adjustment. Large aluminium fence for accurate bevel angles in the surface planing mode. Specification Input Power 2,100 Watt. No Load Speed 6,200/min. Feed rate 5m/min. Chip removal Planing 0-4mm. Passage height/width 160mm. Planer Table Size 1000 x 260mm. Thicknesser Table Size 500 x 250mm. Max. Thicknesser Capacity 160mm. Size (H x L x D) 950 x 1050 x 700mm. Weight 53kg.

See full description
Specifications for D27300 Planer Thicknesser 2100W 240V DEWD27300
  • MFR Part No.
    D27300-GB
  • Voltage
    240V
  • Feed Rate
    5m/Min
  • Power Input
    2, 100W
  • Maximum Rebating Depth
    4mm
  • Input Power
    2100W
  • No Load Speed
    6200rpm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome