Jointer Plane No. 7 60 X 2.4mm Blade

Order Code: ZT3917407S

£49.99 Inc VAT (20%)

Currently unavailable

Description

Cast-iron body for stability and attractive rosewood handles for user comfort, secured with 2 brass screws. Heavy duty high carbon steel 2.4mm blade. Milled sides and fluted base with brass adjustment screw. Simple, rapid adjustment mechanism with easy blade removal for sharpening and honing. Ideal for flattening panels and smoothing long edges ready for joining.

Specifications for Jointer Plane No. 7 60 X 2.4mm Blade
  • Blade Width
    60mm
  • Blade Material
    High Carbon Steel
  • Blade Thickness
    2.4mm
  • Product Type
    Jointer Plane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome