0
1

PC5001C Concrete Planer 110V 1400W

Order Code: ZT3346555S

£929.99 Inc VAT (20%)


Description

Makita PC5001C Concrete Planer

Supplied with:

1 x Dust Bag Assembly.
1 x Wrench Holder.
1 x Lock Nut Wrench.
1 x Hex Wrench.
1 x 724119-8 Offset Diamond Wheel 125mm.

Specifications:

Voltage: 110V.
Input Power: 1, 400W.
No Load Speed: 10, 000/min.
Spindle Thread: M14.
Disc Size: 125mm x 22.23mm bore.
Power Cord Length: 5m.
Weight: 4.5kg.

Technical Specs
Voltage: 110V.
Input Power: 1, 400W.
No Load Speed: 10, 000/min.
Spindle Thread: M14.
Disc Size: 125mm x 22.23mm bore.
Power Cord Length: 5m.
Weight: 4.5kg.

See full description
Specifications for PC5001C Concrete Planer 110V 1400W
  • No Load Speed
    10000rpm
  • Disc Diameter
    125mm
  • Input Power
    1400W
  • Voltage
    110V
  • Power Source
    Corded 110v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome