7/32" HSS-Cobalt B/N KC3 Throwaway Cutter

7/32" HSS-Cobalt B/N KC3 Throwaway Cutter

Order Code: ZT1155000X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Ball Nose - Inch
Kennedy KC3 throwaway 3* flute endmills are manufactured HSS-Co 5% making them much tougher than HSS. This means that Kennedy endmills can be used at higher speeds and feeds which in turn gives greater productivity.
*Except: 1mm cutters, 2mm and 1/16" ball nose cutters, all of which have two flutes.

Suitable for slot drilling and end milling. Cutters are held in adaptors/chucks by the action of a set screw which locates on the shank flat giving quick and easy cutter change. Shank Diameter: 1/4”,

Inch Tolerances:
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.0005, -0.0013.

Kennedy KC3 endmills are available uncoated, TiN coated and TiCN coated.

TiN (Titanium nitride) provides a surface hardness in the region of 2300HV which offers improved wear resistance, tool life and productivity.

TiCN (Titanium Carbonitride) gives a surface hardness in the region of 3000-3500 HV, excellent wear resistance and good heat resistance. This coating is used for the same things as TiN but also for hard steels, stainless, cast iron, brass & bronze.

See full description
Specifications for 7/32" HSS-Cobalt B/N KC3 Throwaway Cutter
  • Cutter Diameter
    7/32in
  • Material Grade
    M35
  • End Mill Type
    Ball Nose
  • Chuck Clearance
    11/16in
  • Cutting Direction
    Right Hand
  • Plunge Type
    Centre Cutting
  • Shank Diameter
    1/4in
  • Overall Length
    1-3/4in
  • Number of Flutes
    3
  • Flute Length
    1/2in
  • Finish/Coating
    Uncoated
  • Milling Application
    End Milling
    Slotting
  • Material
    Cobalt High Speed Steel
  • Length Type
    Long
  • Material Application
    Aluminium
    Aluminium Alloys
    Cast Iron
    Nonferrous Metals
    Steel