0-10-028 FatMax Knife Holster

0-10-028 FatMax Knife Holster

Order Code: ZT1002639XCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The Stanley® Fatmax Knife Holster is a durable must-have for tradesmen. Made from durable 600 dernier polyester, this holster features a cut proof plastic interior and a convenient front pocket for extra storage.

Features and Benefits
• Metal belt clip to keep regular use knives close by
• Durable material
• Cut-proof interior for user safety

See full description
Specifications for 0-10-028 FatMax Knife Holster
  • Dimensions (L x W x H)
    235x60x90mm
  • Colour
    Black
  • Product Type
    Belt Holster
  • Dimensions
    235x60x90mm
Product Reviews -
6 years ago by John
exactly as described. Perfect.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome