DCLE34035D1 3x360 Remote Control Green Laser 18V 1 x 2.0Ah Li-ion

DCLE34035D1 3x360 Remote Control Green Laser 18V 1 x 2.0Ah Li-ion

Order Code: ZT5513494SCopy

£949.99 Inc VAT (20%)


Description

The DEWALT 3 x 360 Remote Control Green Laser helps to increase efficiency and productivity. The remote offers precision control left, right, up or down. A short press on the remote delivers a 1 step movement, while a longer press ensures a continuous movement with speed ramping up every 2 seconds to 3 speeds.A connection indicator ensures constant connectivity with the remote control. The beam can easily be adjusted over three levels to suit the lighting conditions on site. A 3 position switch gives you the option of manual slope, self levelling or pendulum lock.Includes an adjustable bracket which can be magnetically attached to a ceiling bracket, wall or tripod. This also allows youto make precise horizontal and vertical adjustments, rotate up to 174.Supplied with: 1 x Remote Control, 1 x Ceiling Bracket, 1 x Target Card, 1 x 18V 2.0Ah Li-ion Battery, 1 x DCB107 Charger and1 x T-STAK Case.Specifications:Accuracy: 0.3mm/m.Self-Levelling Range: 4.Visibility Indoor: 100m.Thread: 1/4in 5/8in.Laser: Class II.Weight: 4.68kg.

See full description
Specifications for DCLE34035D1 3x360 Remote Control Green Laser 18V 1 x 2.0Ah Li-ion
  • Weight
    4.68kg
  • Accuracy
    0.3mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome