GRL 650 Chvg LR65G RB60 BA1 Pro Rotary Laser (l-boxx)
0
1
2

GRL 650 Chvg LR65G RB60 BA1 Pro Rotary Laser (l-boxx)

Order Code: ZT4042771SCopy

£2,199.99 Inc VAT (20%)


Description

The Bosch GRL 650 CHVG Professional Rotation Laser ensures precise, efficient and durable levelling for demanding construction tasks. Its high-visibility green beam provides clarity in various lighting conditions, while Bluetooth connectivity allows remote operation via the Levelling Remote App. Built for tough environments, it features IP68 dust and water protection and withstands a 2m tripod tip-over. With dual power options and advanced slope capabilities, it is ideal for both indoor and outdoor applications.

Features and Benefits
• High-visibility green beam for clear readings in all conditions
• Remote control via the Levelling Remote App for ease of use
• Dual power compatibility with Bosch 18V Li-ion or alkaline batteries
• Dual slope function with memory for advanced levelling needs
• Long 650m working range with the included LR 65 G Professional Receiver
• Includes a sturdy L-BOXX 374 for safe storage and transport

Standards
• Rugged design with IP68 protection for extreme durability

See full description
Specifications for GRL 650 Chvg LR65G RB60 BA1 Pro Rotary Laser (l-boxx)
  • Accuracy
    ±1.5mm
  • MFR Part No.
    0601061V01
  • Battery Type
    D cell batteries
    Li-ion battery
  • Laser Class
    Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome