0
1
2
3
4

STHT77498-1 Cubix Cross Line Red Beam Laser

Order Code: ZT1253332X

£59.99 Inc VAT (20%)


Description

Features and Benefits:
• 12m Working range
• Accuracy: +/ - 6mm @ 10m
• 1 horizontal and 1 vertical line to create a cross line
• Can be flipped on its back for ceiling applications
• Self-leveling to +/ - 4°
• protection against dust
• Pendulum lock for safe transportation
• 1/4" thread allows the unit to be mounted to a tripod
• Suitable for internal use
• Runs on 2 x AA batteries (supplied)
• Includes Quicklink™ bracket system and soft pouch

See full description
Specifications for STHT77498-1 Cubix Cross Line Red Beam Laser
  • Working Range
    12m
  • Type
    Cross Line Laser
  • Model No.
    STHT77498
  • Battery Type
    2 x AA
  • Accuracy
    ± 6.00mm/m
  • Beam Colour
    Red
  • Levelling Type
    Self-Levelling
  • Number of Lasers
    1
  • Laser Class
    2
  • MFR Part No.
    STHT77498-1
  • Ingress Protection Rating (IP Rating)
    IP50