06851 Woodturning Chuck Set

Order Code: ZT1415358X

£179.99 Inc VAT (20%)


Description

Woodturning Chuck Set complete a 54mm diameter, 4 jaw self-centering chuck with interchangeable jaw sets and screw chuck and a fitted case.

Features and Benefits
• 54mm overall chuck diameter
• 3/4" x 16 tpi Spindle Thread
• Durable 4-jaw self-centering chuck
• Interchangeable jaw sets included
• Lightweight at just 1.78kg
• Supplied in a rugged fitted case
• Screw chuck is also included

See full description
Specifications for 06851 Woodturning Chuck Set
  • Type
    Four-jaw Chuck
  • MFR Part No.
    6851
  • For Use With
    Suitable for Wood Lathes with a 3/4" x 16 tpi Spindle Thread
  • Includes
    Interchangeable Jaw Sets
    screw Chuck
    54mm Chuck
    Key
    Case
  • Number of Pieces
    1
  • Item
    Lathe Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome