0
1
2
3
4
5
6
7

14" x 40" Starter Wood Lathe with 3pc Chisel Kit

Order Code: ZT3959434S

£199.99 Inc VAT (20%)


Description

The SIP 14" x 40" Starter Wood Lathe with 3pc Chisel Kit is a benchtop wood lathe designed to shape, turn and sand wooden workpieces into various shapes and designs.

It's a compact design and reduced footprint makes it suitable for small workshops and low-scale woodworking projects where workspace is limited.

Applications & uses: Suitable for shaping, turning and sanding wooden workpieces. Ideal for small woodworking workshops and DIY uses.

• Four turning speeds for greater versatility and application control: Variable speed motor settings of 720/1240/1750/2150rpm.
• High tailstock with locking nut allows for large turning capacity of longer pieces: Wide distance between centres of 1016mm. Height from centre of lathe base 176mm, which enables a turning capacity of 350mm. A quick release lever allows the tailstock to move easily along the lathe bed frame. Headstock spindle size: 3/4" x 16TP.
• Open frame steel lathe bed is ideal for workshops with limited work space: Features screw locking holes for securing to the workbench when in use. For added flexibility, the lathe can also be operated without attaching the frame together. Once separated, the lathe can be easily stored when not in use.
• Adjustable tool rest for maintaining control and positioning when shaping: Provides a stable platform for shaping tools, maximising woodturning versatility. Quick release lever for easy movement along the bed frame. Turning capacity over tool rest 350mm.
• Supplied with 3pc wood handle chisel kit for shaping, turning and sanding uses: Other accessories supplied include tailstock, drive centre and faceplate.
• Enhanced safety features: A No Voltage Release (NVR) switch prevents restart should the mains power be interrupted.
• SIP 2-Year Standard Silver Waranty

See full description
Specifications for 14" x 40" Starter Wood Lathe with 3pc Chisel Kit
  • Motor Power
    370w (0.5hp)
  • Input Supply
    230v (13A)
  • Distance Between Centres
    1016mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome