NDT Crack Detector Cleaner - 300ml

NDT Crack Detector Cleaner - 300ml

Order Code: ZT5683511S

£13.49 Inc VAT (20%)


Description

Benefits

Improved Accuracy: Enhances the reliability of crack detection results by eliminating interfering substances
Reduced Rework: Minimises the need for repeat inspections due to inaccurate readings
Increased Efficiency: Fast-drying formula saves time and streamlines the NDT process
Cost-Effective: Extends the life of crack detection penetrants by ensuring a clean application surface
Enhanced Safety: Contributes to a safer working environment by minimising the risk of undetected flaws

The Essential Solution for Flawless Weld Inspections
Ensuring the integrity of your welds is paramount. Super 6 Crack Detector Cleaner is a crucial component in any comprehensive non-destructive testing (NDT) process, designed to provide a clean, contaminant-free surface, optimising the performance of your crack detection process. This powerful cleaner effectively removes grease, oil, dirt, and other foreign matter that can interfere with the accurate identification of surface cracks and discontinuities. Using Super 6 Crack Detector Cleaner is the first step towards achieving reliable and repeatable weld inspection results.

This specialised cleaner is formulated for compatibility with a wide range of metal surfaces and is an indispensable tool for professionals in welding, fabrication, manufacturing, and maintenance industries. It prepares the surface for the application of crack detection penetrants, ensuring optimal penetration and minimising the risk of false readings.

Don't compromise on the quality of your inspections – choose Super 6 Crack Detector Cleaner for superior surface preparation.

Features
Powerful Cleaning Action: Effectively removes grease, oil, dirt, cutting fluids, and other contaminants from metal surfaces
Rapid Evaporation: Dries quickly, minimising downtime and allowing for swift progression of the NDT process
Compatible with Various Metals: Safe for use on a wide range of ferrous and non-ferrous metals, including steel, aluminium, and stainless steel
Optimises Penetrant Performance: Creates a clean surface, allowing crack detection penetrants to effectively seep into surface flaws for accurate identification
300ml Aerosol Can: Convenient and easy to use, providing precise application and minimising waste
Specifically formulated for use with crack detection penetrants: Ensures accurate and reliable results in your NDT procedures
Essential for pre-inspection surface preparation: Guarantees the effectiveness of your crack detection process
Ideal for use in a variety of industries: Including welding, fabrication, manufacturing, maintenance, and quality control

Applications
Preparing weldments for dye penetrant inspection (DPI)
Cleaning surfaces prior to magnetic particle inspection (MPI)
Removing contaminants from metal components before non-destructive testing
General degreasing and cleaning of metal parts
Surface preparation for painting or coating
Suitable for use in workshops, fabrication yards, and on-site inspections
Essential for quality control in manufacturing and maintenance operations
Ideal for use on structural steel, pipelines, pressure vessels, and other critical components

Don't leave the quality of your weld inspections to chance. Invest in Super 6 Crack Detector Cleaner and ensure accurate, reliable, and consistent results every time. Order your 300ml aerosol can now and experience the difference a clean surface makes in your NDT process!

See full description
Specifications for NDT Crack Detector Cleaner - 300ml
  • Product Type
    Crack Detector Cleaner
  • Volume
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome