3060 Clamp E-60cm

Order Code: ZT3084037S

£42.99 Inc VAT (20%)


Description

• Extra resistant rolled steel bar 30x 8 mm
• Maximum pressure 9000N
• Throat deep 8.5 cm
• Nonslip brake on moving jaw.
• More information: accesories & documents

See full description
Specifications for 3060 Clamp E-60cm
  • Throat Depth
    8.5cm
  • Product Type
    Clamp
  • Bar Dimensions
    30 x 8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome