Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Light & General Duty G-Clamps
Self Grip Clamp Kit (3pc) - Pack of 3
By Draper
Order Code:
ZT4027360S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it in
11-16
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/light-and-general-duty-g-clamps/self-grip-clamp-kit-3pc-pack-of-3/p/ZT4027360S
Add to quotation
View all Light & General Duty G-Clamps
Description
Manufactured from good quality steel, nickel plated, with quick release lever.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Self Grip Clamp Kit (3pc) - Pack of 3
MFR Part No.
33836
Number of Pieces
3
Type
Self Grip Pliers
Overall Length
275mm
Miniature
No
ESD
No
Jaw Style
Serrated
Smooth
Protection Features
No
Non Sparking
No
Jaw Material
Steel
Handle Material
Steel
Weight
2170g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome