Table Clamp, Clamp Range 10 - 35mm, For Office Lamps

Order Code: ZT2724079S

£89.99 Inc VAT (20%)


Description

Table clamp, clamp range 10 - 35 mm, for office lamps. Supplied = assembled. Colour = jet black RAL 9005. Clamp width = 10 - 35 mm. Product type = accessories for lamps. Clamp range: 10 - 35 mm. Leg length: 44 mm. Vertical installation.

Specifications for Table Clamp, Clamp Range 10 - 35mm, For Office Lamps
  • Product Type
    Accessories for Lamps
  • Colour
    Jet Black
  • Supplied
    Assembled
  • Width
    10 - 35mm
  • Clamp Width
    10 - 35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome