Special Paint, Contents 500 Ml, Pack Of 12, Protection For Markings

Order Code: ZT2692825S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Special paint, contents 500 ml, pack of 12, protection for markings. Supplied = assembled. Colour = clear. Contents = 0.5 l. Drying time = 20 min. Hazard class = GHS02, GHS07. Product type = special paints for spray paint. Special paint to prevent soiling and protect markings. Increases the durability of a marking. Quick drying. Traffic Protektor special sealing paint Protects markings from dirt. Transparent special sealing paint to prevent soiling and protect the marking. The new special sealing paint protects your markings from increased wear in areas subject to high mechanical loads in particular. Once the marking has dried, simply apply the special sealing paint with the New Perfekt Striper road marking device. Quick drying: Dry in approx. 20 minutes. Hard in approx 4 hours. Can be driven on after approx. 12 hours. Yield: 1 box of 12 cans will cover approx. 2 boxes of road marking paint. Pack of 1 box containing 12 cans. Please note: Test the paint prior to application, as adhesion can vary according to the road surface and weather conditions. When marking sealed or treated surfaces, we recommend testing the paint for compatibility, drying time and adhesion in each case. The surface may need to be briefly sanded back or a primer may need to be used to ensure optimal adhesion. If the surface has not be prepared accordingly, the marking paint may peel off after a short period of time. To prevent the can from clogging, briefly spray the nozzle free of residue after use.

See full description
Specifications for Special Paint, Contents 500 Ml, Pack Of 12, Protection For Markings
  • Colour
    Transparent
  • Pack Quantity
    12
  • Product Type
    Special Paints for Spray Paint
  • Supplied
    Assembled
  • Hazard Class
    GHS02, GHS07
  • Drying Time
    20min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome