18V/5.5AH Replacement CAS LiHD Battery Pack

Order Code: ZT1280737S

£259.99 Inc VAT (20%)


Description

The 18V 5.5 Ah CAS battery not only offers full flexibility for the STEINEL mobile heat series, but also 100% compatibility for 200 machines. One battery for everything: You can now easily combine machines, battery packs and chargers from different manufacturers. CAS is a cross-manufacturer battery system from leading power tool brands, focusing on 18V, the most important application area for professional users. The multiple use of existing rechargeable batteries gives you clear cost advantages, a high investment security of a guaranteed future-proof battery system.

See full description
Specifications for 18V/5.5AH Replacement CAS LiHD Battery Pack
  • MFR Part No.
    068257
  • Compatible Battery Type
    Li-Ion
  • Power Supply
    18V
  • Width
    83mm
  • Height
    74mm
  • Manufacturer Guarantee
    1 Year
  • Length
    123mm
  • Nett Weight
    0.97kg
  • Battery Voltage
    18V
  • For Use With
    MH3 & MH5 Hot Air Tools
  • Output Voltage
    18V
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome