18V Battery Starter Set, 2 X GBA 4.0AH Coolpack & GAL 18V-40 Charger

Order Code: ZT1257537X

£179.99 Inc VAT (20%)


Description

The Bosch battery starter set includes 2 x GBA 4.0AH lithium-ion Coolpack batteries and 1 x GAL 18V-40 charger which is compatible with all Bosch 18V lithium-ion blue power tools and chargers. Coolpack technology offers 100% more lifetime than a battery with Coolpack technology.

Features and Benefits
• Slide-in interface and large release button for a user friendly experience
• LED indicators and temperature sensor for clear visibility of status
• Robust housing with heat conductive material to avoid easy damage

See full description
Specifications for 18V Battery Starter Set, 2 X GBA 4.0AH Coolpack & GAL 18V-40 Charger
  • Charging Time
    65min
  • Number of Battery Ports
    2
  • Compatible Battery Type
    Lithium-ion
  • Output Voltage
    18V
  • MFR Part No.
    1600A019S1
  • Battery Capacity
    4A·h
  • For Use With
    Bosch 18V lithium-ion blue power tools and chargers
  • Supply Voltage
    14.4 - 18V
  • Item
    Battery Charger Set
  • Model Number
    GBA + GAL 18V-40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome