0
1

AL 1830 CV18V Lithium-Ion Charger

Order Code: ZT3809366S

£31.99 Inc VAT (20%)
£32.993% off


Description

The AL 1830 CV quick charger, Charges the batteries of all DIY and garden tools in the 18V power for all system and all 14.4 V batteries from Bosch. In only 40 minutes the battery is 80% charged and ready to use The green and red charge indicators informs you at all times of the current charging status or warn you if the battery needs charging.

• Battery charging voltage 14.4 - 18V.
• Charging time at 1.5Ah (80%/100%) approx. 25/35mins.
• Charging time at 2.0Ah (80%/100%) approx. 35/45mins.
• Charging time at 2.5Ah (80%/100%) approx. 40/60mins.
• Weight: 400 g

See full description
Specifications for AL 1830 CV18V Lithium-Ion Charger
  • Output Voltage
    14.4-18V
  • MFR Part No.
    1600A005B4
  • Charging Current
    3A
  • Supply Voltage
    230V
  • Number of Battery Ports
    1
  • Compatible Battery Type
    Lithium-ion
  • Model Number
    AL 1830 CV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome