DCB132-GB XR FlexVolt Dual Port Charger

Order Code: ZT1027369X

£133.99 Inc VAT (20%)


Description

The DCB132 is a dual port charger, which is compatible with 10.8v, 14.4v, 18v Batteries as well as all Dewalt 18/54v Battery. It parallel charges the batteries at a 4 amp rate, meaning all batteries charge at the same time.

Features and Benefits
• Compatible with all 18v and 54v DEWALT XR BATTERIES
• Charges a DCB606 FLEXVOLT battery in 60 minutes.
• Voltage: 240v.
• Supplied with DCB132 Dual Port Charger.

See full description
Specifications for DCB132-GB XR FlexVolt Dual Port Charger
  • Compatible Battery Type
    Lithium-ion
  • Supply Voltage
    240V
  • For Use With
    XR Li-Ion
  • Charging Current
    4A
  • Model Number
    DCB132
  • MFR Part No.
    DCB132-GB
  • Battery Capacity
    2.0 - 4.0A·h
  • Output Voltage
    10.8 - 18V
  • Number of Battery Ports
    2
  • Charging Time
    60min
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome