0
1
2
3

GAA 18V-48 Charger - BCH2667926K

Order Code: ZT3447113S

£42.99 Inc VAT (20%)


Description

The GAA 18V-48 Professional turns Bosch 18V batteries into powerful USB power banks with 2x 2.4 A charging current. The compact design of the USB charging adapter makes it easy to carry, and the metal belt clip ensures that power reserves are always at hand. Its coaxial connection jack provides Bosch heated workwear with power for protective warmth during outdoor work and activities.

Features and Benefits
• Compact USB charging adapter for power reserves at all times
• Fast USB charging ports with up to 2.4 amperes
• Metal belt clip to keep energy reserves handy

Note: Batteries NOT included.

See full description
Specifications for GAA 18V-48 Charger - BCH2667926K
  • MFR Part No.
    06013A7000
  • Output Voltage
    18V
  • Compatible Battery Type
    Lithium-ion
  • Product Type
    USB Charging Adapter