GAL 18 V-160C Battery Charger - 1600A019S8

Order Code: ZT1254440X

£132.99 Inc VAT (20%)


Description

GAL 18 V-160C Battery Charg

• Fast charging current of 16 amps it charges the ProCORE 18v batteries in less than 35 minutes to 80%
• Compatible with all Bosch Professional 14.4 and 18v batteries
• 2 internal fans for perfect heat management and early start of charging
• Error indicator: For temperature and battery failures
• Power boost button to change the charging mode from standard to Power Boost
• 5 LED indicator LED for precise charge status

See full description
Specifications for GAL 18 V-160C Battery Charger - 1600A019S8
  • Charging Current
    16A
  • Output Voltage
    18V
  • Model Number
    GAL 18V-60
  • Overall Length
    195mm
  • Overall Width
    123mm
  • Compatible Battery Type
    Lithium-ion
  • MFR Part No.
    1600A019S8
  • For Use With
    ProCORE18V
  • Charging Time
    Standard 18v 6.0Ah (80%/100%) - 24 / 48min
    ProCORE 18V 12.0Ah (80%/100%) - 36 / 55min
    ProCORE 18V 8.0Ah (80%/100%) - 32 / 51min
  • Overall Height
    85mm
  • Number of Battery Ports
    1
  • Item
    Battery Charger
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome