25ZR 9" Locking Clamp 9R Welding

Order Code: ZT1012222X

£27.99 Inc VAT (20%)


Description

Model 9R
U-shaped jaw provides enhanced visibility and more working space.
Length: 9" (225mm)
Jaw capacity: 2,3/4" (70mm).

Specifications for 25ZR 9" Locking Clamp 9R Welding
  • MFR Part No.
    9R
  • Overall Length
    225mm
  • Type
    Locking Clamp
  • Handle Type
    Ergonomic
  • Opening Capacity
    230mm
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome