0
1
2
3
4

10CR Fast Release Curved Jaw Locking Pliers 254mm (10in) VIST11T

Order Code: ZT1295876P

£21.99 Inc VAT (20%)


Description

IRWIN Vise-Grip Fast Release Curved Jaw Locking Pliers with a one-handed, triggerless release that is 2 times easier to open than traditional locking pliers. Anti-pinch, non-slip ProTouch grips provide comfort, control, and less hand fatigue. Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque. Constructed from high-grade heat-treated alloy steel for maximum toughness and durability. Hardened teeth are designed to grip from any angle. Adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release. Backed by the IRWIN VISE-GRIP Lifetime Guarantee. These Irwin Vise-Grip Fast Release Curved Jaw Locking Pliers have the following specification Length 254mm (10in). Capacity 48mm.

See full description
Specifications for 10CR Fast Release Curved Jaw Locking Pliers 254mm (10in) VIST11T
  • MFR Part No.
    T11T
  • Type
    Curved Jaw
  • Jaw Capacity
    48mm
  • Capacity
    48mm
  • Plier Type
    Curved Jaw
  • Size
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome