0
1
2

255mm/10" Ideal Grip Wrench

Order Code: ZT1011967X

£12.99 Inc VAT (20%)


Description

Heavy-duty chrome vanadium. With quick release. Two staged curved jaw design ideal for gripping small and large diameters. Particularly suited to gripping rounded off nuts and circular shaped objects.

Specifications for 255mm/10" Ideal Grip Wrench
  • Jaw Capacity
    0-60mm
  • Handle Type
    Ergonomic
  • Overall Length
    240mm
  • Finish/Coating
    Chrome
  • Jaw Style
    Curved
  • Material
    Chrome Vanadium Steel
  • Type
    Self Grip Pliers
  • Jaw Opening
    60mm
  • Insulated
    No
  • Number of Pieces
    1
  • Non Sparking
    No
  • Jaw Material
    Steel
  • ESD
    No
  • Miniature
    No
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome