Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
513 -140 Short Nose, Single Setting Lock Grip Pliers - Black
By Facom
1 Review
Order Code:
ZT1011983X
£16.39
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
16.39
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/513-140-short-nose-single-setting-lock-grip-pliers-black/p/ZT1011983X
Add to quotation
View all Locking Pliers & Grips
Description
Short-nose 'single-setting' lock-grip pliers with slim jaws and hand-screw adjustment.
Specifications
Technical Information
Specifications for 513 -140 Short Nose, Single Setting Lock Grip Pliers - Black
Finish/Coating
Chemically Blackened
Jaw Capacity
25mm
Material
Chrome Molybdenum Steel
Handle Type
Ergonomic
Jaw Width
6.4mm
Jaw Style
Curved
Overall Length
140mm
MFR Part No.
513A.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome