E10WR Curved Jaw Locking Plier with Wire Cutter 10 Inch/250MM

Order Code: ZT2604390S

£11.99 Inc VAT (20%)


Description

The Eclipse E10WR Curved Jaw Locking Plier are heat-treated and wear-resistant The Eclipse E10WR Curved Jaw Locking Pliers are designed for gripping and clamping round surfaces. Heat-treated, wear-resistant serrated and hardened jaws provide a firm grip from any angle. Screw adjusts to fit the workpiece and exerts a pressure that is maintained even after repetitive use. Body and jaws on all locking pliers made from high-grade chrome molybdenum steel to withstand heavy-duty working conditions, such as welding and hammer strikes. Guarded release trigger protects against accidental release whilst also enabling the tool to be quickly unlocked when required. Features: Heat-treated, wear-resistant serrated and hardened jaws provide a firm grip from any angle Screw adjusts to fit the workpiece and exerts a pressure that is maintained even after repetitive use Guarded release trigger protects against accidental release whilst also enabling the tool to be quickly unlocked when required Body and jaws on all locking pliers made from high-grade chrome molybdenum steel to withstand heavy-duty working conditions, such as welding and hammer strikes Specification: Size: 250mm (10") Max Jaw Capacity: 45mm (1.8")

See full description
Specifications for E10WR Curved Jaw Locking Plier with Wire Cutter 10 Inch/250MM
  • Product Type
    Curved Jaw Locking Plier
  • Jaw Style
    Curved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome