0
1
2
3

PA788/11 Gas Pliers 8"/200mm

Order Code: ZT4028367S

£19.99 Inc VAT (20%)


Description

Eclipse PA788/11 Gas Pliers 8 Inch/200mm
The Eclipse PA788/11 Gas Pliers are designed to grip pipework of different sizes. All metal construction for built to last quality. Manufactured from high-quality drop forged carbon steel.

Features:
Multipurpose tool which includes a joint cutter
Two curved serrated sections to grip pipes of varying sizes
'V' notch in front of each jaw to grip wire
Wire cropper located near pivot
Handles shaped to form a pipe reamer and turn screw respectively
Unsleeved handles
Specification:
Model No: PA788/11
Size: 200mm/8 Inches
Weight: 0.6kg

See full description
Specifications for PA788/11 Gas Pliers 8"/200mm
  • Weight
    0.6kg
  • Jaw Material
    Carbon Steel
  • Jaw Style
    Serrated
  • Product Type
    Gas Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome