0
1
2
3
4
5
6
7

Plastic Pipe Grip Pliers Plastic Jaws Black 250mm KPX8111250

Order Code: ZT1286253P

£59.99 Inc VAT (20%)


Description

The Knipex 81 Series Plastic Pipe Grip Pliers have exchangeable plastic jaws for sensitive surfaces and are great for siphons, tube fittings and connectors. The fine adjustment is ideal for adjustment to diverse diameters. They have 25 adjustment positions and a box-joint design with an ergonomic handle geometry. They have a robust, heavy-duty design and are made from forged chrome vanadium electric steel that has been oil-hardened. The handles are fitted with a non-slip plastic coating. Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. Also for connectors and couplings with a screw connection, such as Cannon circular connectors and for gentle loosening of hoses on nozzles. 81 11 250 SB Black Atramentized Finish. 81 13 250 SB Chrome Finish. Specification Length 250mm. Adjustment Positions 25. Capacity 10-75mm. Weight 355g. Knipex 81 11 250 SB Plastic Pipe Grip Pliers Plastic Jaws have a black atramentized finish.

See full description
Specifications for Plastic Pipe Grip Pliers Plastic Jaws Black 250mm KPX8111250
  • Length
    250mm
  • Jaw Capacity
    75mm
  • Capacity
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome