11.50MM Parabolic Cobalt L/S +TiN Drill

Order Code: ZT1138540X

£109.99 Inc VAT (20%)


Description

Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11.
Manufacturing standard: DIN 340.

See full description
Specifications for 11.50MM Parabolic Cobalt L/S +TiN Drill
  • Coolant Delivery
    External
  • Flute Length
    128.0mm
  • Point Type
    Chip Breaker point
  • Web Thickness
    Strengthened
  • Point Angle
    130°
  • Shank Diameter Tolerance
    f11
  • Helix Type
    High Helix
  • Material
    Cobalt High Speed Steel
  • Overall Length
    195mm
  • Finish/Coating
    TiN
  • Drill Diameter Tolerance
    h8
  • Flute Type
    Parabolic
  • Drill Diameter
    11.5mm
  • Series
    4020
  • Helix Angle
    37°
  • Cutting Direction
    Right Hand
  • Standards Met
    DIN 340
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome