Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
235 4.90MM HSS Extra Length S/S Series 1 Drill
By Guhring
Order Code:
ZT1138824X
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
6-9
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/235-4-90mm-hss-extra-length-s-s-series-1-drill/p/ZT1138824X
Add to quotation
View all Long Series Drills
Description
Series 235 HSS Straight Shank Extra Length Drills
Metric
Tags:
#BulkDiscount
Specifications
Specifications for 235 4.90MM HSS Extra Length S/S Series 1 Drill
Point Angle
118°
Shank Diameter Tolerance
f11
Coolant Delivery
External
Point Type
Thinned Point
Flute Length
135mm
Standards Met
DIN 1869
Number of Flutes
2
Web Thickness
Form A
Drill Diameter
4.9mm
Cutting Direction
Right Hand
Drill Diameter Tolerance
h8
Series
235
Overall Length
195mm
Helix Type
Normal Helix
Material
High Speed Steel
Finish/Coating
Steam Tempered
Flute Type
Spiral
Flute Construction
Ground Flute
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome