Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
5.10MM HSCo Bright Finish SM200 Long Series Drill DIN340
By Presto
Order Code:
ZT1236810P
£10.99
Inc VAT (20%)
£11.99
8% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
10-14
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/5-10mm-hsco-bright-finish-sm200-long-series-drill-din340/p/ZT1236810P
Add to quotation
View all Long Series Drills
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5.10MM HSCo Bright Finish SM200 Long Series Drill DIN340
Product Type
Long Series Drill
Material
HSCo
Diameter
5.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome